
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Restrictor Plug Code | None |
Actuator Type | Solenoid |
Response Type | Standard Response |
Operation | Pilot Operated |
Indicator Lights | Yes |
Rated Flow [Max] | 175 gal/min |
Temperature Range [Max] | 230 °F |
No. of Stages | Two Stage |
Manual Override Option Code | None |
Solenoid | Double |
Reducer Module | No |
Fluid Cleanliness | 19/17/14 micron |
Reducer Module Code | None |
NFPA Size | D08 |
Overrides | Plain Override Solenoid Ends |
Pilot Valve Type Code | S |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Gauge Ports Code | None |
Model No. | DG5V-8-S-6C-E-M-FTWL-B-10 |
Pilot Pressure Code | E |
Pressure Port Check Valve Pressure | N/A |
Spool Code | 6 |
Spool Control Modification Code | None |
Electrical Connector Code | T |
Surge Suppressor/Damper | None |
Housing Code | W |
Function | 3-Position Spring Centered |
Electrical Options | None |
Solenoid Energization Code | None |
Temperature Range [Min] | -40 °F |
Design No. | 10 |
Mounting | Subplate/Manifold Mount |
Compatible Fluids | Petroleum Oil |
Spool Indicator Switch Code | None |
Mechanical Options Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Crossover | P Blocked, A or B to T |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Manual Override | Plain Override |
Gauge Port | SAE-4 |
Electrical Options Code | None |
Coil Type Code | F |
Pilot Drain Code | None |
Performance | Standard Performance |
Electrical Connection | Wired Terminal Block |
Pilot/Drain | External Pilot/External Drain |
Leakage | Standard Performance |
Response Type Code | None |
Solenoid Indicator Lights Code | L |
Port Restrictor Plugs | None |
Center Position | P Blocked, A & B to T |
Mechanical Options | None |
EN Code | None |
Body Material | Ductile Iron |
Seal Material | Buna-N |
Surge Suppressor/Damper Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Tank Port Rating | 5000 |
Valve Type | Standard-Duty |
Spool Spring Arrangement Code | C |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure Port Check Valve Code | None |
Pressure [Max] | 5000 psi |
Coil Rating Code | B |
Port T Pressure Rating | 5000 psi |
Weight | 35.0 LB |
