
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
EN Code | None |
Electrical Connector Code | T |
AC/DC | AC |
NFPA Size | D08 |
Leakage | Standard Performance |
Model No. | DG5V-8-S-6C-2-M-FTWL-B-10 |
Solenoid Indicator Lights Code | L |
Pilot Pressure Code | None |
Operation | Pilot Operated |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Compatible Fluids | Petroleum Oil |
Pressure Port Check Valve Code | None |
Tank Port Rating | 5000 |
Spool Indicator Switch Code | None |
Pilot Valve Type Code | S |
Body Material | Ductile Iron |
Indicator Lights | Yes |
Pilot Valve Type | CETOP 3, Standard Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper | None |
Performance | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Solenoid | Double |
Fluid Cleanliness | 19/17/14 micron |
Coil Rating Code | B |
Electrical Connection | Wired Terminal Block |
Spool Code | 6 |
No. of Stages | Two Stage |
Overrides | Plain Override Solenoid Ends |
Seal Material | Buna-N |
Spool Control Modification Code | 2 |
Gauge Port | SAE-4 |
Reducer Module | No |
Housing Code | W |
Electrical Options Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Pressure [Max] | 5000 psi |
Reducer Module Code | None |
Coil Type Code | F |
Spool Spring Arrangement Code | C |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plugs | None |
Design No. | 10 |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Rated Flow [Max] | 175 gal/min |
Response Type Code | None |
Temperature Range [Min] | -40 °F |
Manual Override | Plain Override |
Manual Override Option Code | None |
Crossover | P Blocked, A or B to T |
Center Position | P Blocked, A & B to T |
Pilot Drain Code | None |
Port T Pressure Rating | 5000 psi |
Solenoid Energization Code | None |
Mechanical Options Code | None |
Surge Suppressor/Damper Code | None |
Electrical Options | None |
Response Type | Standard Response |
Function | 3-Position Spring Centered |
Gauge Ports Code | None |
Temperature Range [Max] | 230 °F |
Valve Type | Standard-Duty |
Actuator Type | Solenoid |
Pilot/Drain | External Pilot/Internal Drain |
Weight | 35.0 LB |
