
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Tooth clutches are normally engaged when stationary
Tank Port Rating | 5000 |
Pressure Port Check Valve Pressure | N/A |
Gauge Port | SAE-4 |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Mechanical Options Code | None |
Coil Rating Code | B |
Solenoid Energization Code | None |
Manual Override Option Code | None |
Actuator Type | Solenoid |
Surge Suppressor/Damper Code | None |
Solenoid Indicator Lights Code | L |
Pressure [Max] | 5000 psi |
Port Restrictor Plugs | None |
Port T Pressure Rating | 5000 psi |
Housing Code | W |
Center Position | P Blocked, A & B to T |
NFPA Size | D08 |
Pressure Port Check Valve Code | None |
Spool Control Modification Code | None |
Function | 3-Position Spring Centered |
Seal Material | Buna-N |
Surge Suppressor/Damper | None |
Operation | Pilot Operated |
Overrides | Plain Override Solenoid Ends |
Body Material | Gray Iron |
Electrical Connection | Five Pin Connector |
Fluid Cleanliness | 19/17/14 micron |
Rated Flow [Max] | 175 gal/min |
Leakage | Standard Performance |
Gauge Ports Code | None |
Electrical Connector Code | PA5 |
Design No. | 10 |
Indicator Lights | Yes |
EN Code | None |
Spool Code | 6 |
Spool Indicator Switch Code | None |
Spool Spring Arrangement Code | C |
Pilot/Drain | External Pilot/Internal Drain |
Port Restrictor Plug Code | None |
Valve Type | Standard-Duty |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Performance | Standard Performance |
Response Type Code | None |
Pilot Pressure Code | None |
Pilot Valve Type Code | S |
No. of Stages | Two Stage |
Manual Override | Plain Override |
Reducer Module Code | None |
Coil Type Code | F |
Reducer Module | No |
Crossover | P Blocked, A or B to T |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Model No. | DG5V-8-S-6C-T-M-FPA5WL-B-10 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
AC/DC | AC |
Compatible Fluids | Petroleum Oil |
Electrical Options | None |
Mechanical Options | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Response Type | Standard Response |
Solenoid | Double |
Electrical Options Code | None |
Mounting | Subplate/Manifold Mount |
Pilot Drain Code | T |
Weight | 32.3 LB |
