
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Coil Type Code | F |
Reducer Module Code | None |
Electrical Connection | Wired Terminal Block |
Pilot Pressure Code | None |
Pressure Port Check Valve Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Compatible Fluids | Petroleum Oil |
Body Material | Ductile Iron |
Pilot Valve Type | CETOP 3, Standard Performance |
Performance | Standard Performance |
NFPA Size | D08 |
Center Position | P Blocked, A & B to T |
Response Type Code | None |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 230 °F |
Solenoid Energization Code | None |
Port Restrictor Plugs | None |
Pilot Valve Type Code | S |
Manual Override Option Code | None |
Crossover | P Blocked, A or B to T |
Spool Indicator Switch Code | None |
Solenoid Indicator Lights Code | L |
Spool Control Modification Code | None |
Valve Type | Standard-Duty |
Seal Material | Buna-N |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
No. of Stages | Two Stage |
Fluid Cleanliness | 19/17/14 micron |
Actuator Type | Solenoid |
Response Type | Standard Response |
Solenoid | Double |
Mechanical Options | None |
Reducer Module | No |
Function | 3-Position Spring Centered |
Port T Pressure Rating | 5000 psi |
Coil Rating Code | B |
EN Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Model No. | DG5V-8-S-6C-M-FTWL-B-10 |
Actuation Identification | Solenoid A, Solenoid B |
Surge Suppressor/Damper Code | None |
Mechanical Options Code | None |
Overrides | Plain Override Solenoid Ends |
Electrical Connector Code | T |
Mounting | Subplate/Manifold Mount |
Port Restrictor Plug Code | None |
Indicator Lights | Yes |
Housing Code | W |
Surge Suppressor/Damper | None |
Tank Port Rating | 5000 |
Pressure Port Check Valve Pressure | N/A |
Spool Spring Arrangement Code | C |
Spool Code | 6 |
Electrical Options Code | None |
Electrical Options | None |
AC/DC | AC |
Design No. | 10 |
Gauge Ports Code | None |
Pilot Drain Code | None |
Rated Flow [Max] | 175 gal/min |
Leakage | Standard Performance |
Gauge Port | SAE-4 |
Weight | 35.0 LB |
