
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Crossover | P Blocked, A or B to T |
Operation | Pilot Operated |
Model No. | DG5V-8-S-6C-M-FPA5WL-B-10 |
Center Position | P Blocked, A & B to T |
Mechanical Options | None |
Reducer Module | N/A |
Response Type | Standard Response |
Coil Type Code | F |
Electrical Connector Code | PA5 |
Port Restrictor Plugs | None |
Spool Code | 6 |
Response Type Code | None |
Reducer Module Code | None |
Coil Rating Code | B |
Pilot Valve Type | CETOP 3, Standard Performance |
Port T Pressure Rating | 5000 psi |
Spool Indicator Switch Code | None |
Solenoid | Double |
Electrical Connection | Five Pin Connector |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Surge Suppressor/Damper | None |
Function | 3-Position Spring Centered |
AC/DC | AC |
Solenoid Energization Code | None |
Pilot Valve Type Code | S |
EN Code | None |
Electrical Options Code | None |
Valve Type | Standard-Duty |
Pressure Port Check Valve Code | None |
Design No. | 10 |
Manual Override Option Code | None |
Pilot Pressure Code | None |
Overrides | Plain Override Solenoid Ends |
Mechanical Options Code | None |
Tank Port Rating | 5000 |
Rated Flow [Max] | 185 gal/min |
Pilot Drain Code | None |
Pressure Port Check Valve Pressure | N/A |
Gauge Ports Code | None |
Port Restrictor Plug Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Seal Material | Buna-N |
NFPA Size | D08 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Solenoid Indicator Lights Code | L |
Electrical Options | None |
Spool Spring Arrangement Code | C |
Housing Code | W |
Surge Suppressor/Damper Code | None |
Spool Control Modification Code | None |
Actuator Type | Solenoid |
Manual Override | Plain Override |
Indicator Lights | Yes |
Pressure [Max] | 5000 psi |
Gauge Port | SAE-4 |
Weight | 35.0 LB |
