
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Model No. | DG5V-8-S-4C-R-VM-FW-B-10 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Reducer Module | N/A |
Solenoid Energization Code | V |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Manual Override | Plain Override |
Pilot Valve Type | CETOP 3, Standard Performance |
Actuator Type | Solenoid |
Pilot Valve Type Code | S |
Center Position | Tandem P to T |
Spool Code | 4 |
Electrical Connection | No Connector |
Operation | Pilot Operated |
Function | 3-Position Spring Centered |
AC/DC | AC |
Port T Pressure Rating | 5000 psi |
EN Code | None |
Overrides | Plain Override Solenoid Ends |
Spool Spring Arrangement Code | C |
Gauge Port | SAE-4 |
Response Type | Standard Response |
Manual Override Option Code | None |
Solenoid Indicator Lights Code | None |
Pilot Pressure Code | None |
Spool Control Modification Code | None |
Port Restrictor Plugs | None |
Reducer Module Code | None |
Coil Type Code | F |
Port Restrictor Plug Code | None |
Pressure [Max] | 5000 psi |
Pilot Drain Code | None |
NFPA Size | D08 |
Seal Material | Buna-N |
Pilot/Drain | External Pilot/Internal Drain |
Gauge Ports Code | None |
Design No. | 10 |
Electrical Connector Code | None |
Response Type Code | None |
Spool Indicator Switch Code | None |
Mechanical Options Code | None |
Surge Suppressor/Damper | None |
Coil Rating Code | B |
Rated Flow [Max] | 185 gal/min |
Pressure Port Check Valve Code | R |
Indicator Lights | No |
Mechanical Options | None |
Pressure Port Check Valve Pressure | 50 psi |
Valve Type | Standard-Duty |
Electrical Options | None |
Electrical Options Code | None |
Solenoid | Double |
Tank Port Rating | 5000 |
Surge Suppressor/Damper Code | None |
Housing Code | W |
Crossover | All Ports Blocked |
Weight | 35.0 LB |
