
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Connection | No Connector |
Pressure [Max] | 5000 psi |
Electrical Options | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Compatible Fluids | Petroleum Oil |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Solenoid Indicator Lights Code | None |
Spool Indicator Switch Code | None |
Port Restrictor Plugs | None |
Spool Control Modification Code | None |
Pressure Port Check Valve Pressure | N/A |
Leakage | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
NFPA Size | D08 |
Mechanical Options | None |
Gauge Ports Code | None |
Tank Port Rating | 5000 |
Pressure Port Check Valve Code | None |
Reducer Module Code | None |
Coil Type Code | F |
Surge Suppressor/Damper Code | None |
Valve Type | Standard-Duty |
Performance | Standard Performance |
EN Code | None |
Manual Override Option Code | None |
Pilot Drain Code | T |
No. of Stages | Two Stage |
Pilot Valve Type Code | S |
Indicator Lights | No |
Design No. | 10 |
Solenoid Energization Code | None |
Overrides | Plain Override Solenoid Ends |
Response Type | Standard Response |
Gauge Port | SAE-4 |
Response Type Code | None |
Port Restrictor Plug Code | None |
Electrical Options Code | None |
Crossover | All Ports Blocked |
Pilot Pressure Code | E |
Temperature Range [Min] | -40 °F |
Mechanical Options Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Function | 3-Position Spring Centered |
Mounting | Subplate/Manifold Mount |
Center Position | All Ports Blocked |
Actuator Type | Solenoid |
Body Material | Ductile Iron |
Spool Code | 2 |
Coil Rating Code | B |
Spool Spring Arrangement Code | C |
Reducer Module | No |
Housing Code | W |
Temperature Range [Max] | 230 °F |
AC/DC | AC |
Surge Suppressor/Damper | None |
Port T Pressure Rating | 5000 psi |
Model No. | DG5V-8-S-2C-E-T-M-FW-B-10 |
Rated Flow [Max] | 175 gal/min |
Electrical Connector Code | None |
Manual Override | Plain Override |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Operation | Pilot Operated |
Solenoid | Double |
Pilot/Drain | External Pilot/Internal Drain |
Weight | 35.0 LB |
