
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
EN Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Response Type Code | None |
Surge Suppressor/Damper Code | None |
Temperature Range [Max] | 230 °F |
Operation | Pilot Operated |
Compatible Fluids | Petroleum Oil |
Pilot Pressure Code | None |
Tank Port Rating | 5000 |
Pressure Port Check Valve Code | None |
Spool Control Modification Code | None |
Mechanical Options Code | None |
Spool Indicator Switch Code | None |
Electrical Connection | Wired Terminal Block |
Indicator Lights | Yes |
Manual Override | Plain Override |
Gauge Ports Code | None |
Reducer Module | No |
Coil Rating Code | B |
Crossover | All Ports Blocked |
Function | 3-Position Spring Centered |
Pilot Valve Type Code | H |
Pressure [Max] | 5000 psi |
Actuation Identification | Solenoid A, Solenoid B |
Temperature Range [Min] | -40 °F |
Coil Type Code | F |
Port T Pressure Rating | 5000 psi |
Valve Type | Standard-Duty |
Port Restrictor Plug Code | None |
Spool Spring Arrangement Code | C |
Solenoid Indicator Lights Code | L |
NFPA Size | D08 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Manual Override Option Code | None |
Solenoid | Double |
Pilot/Drain | External Pilot/Internal Drain |
Mounting | Subplate/Manifold Mount |
Model No. | DG5V-8-H-2C-M-FTWL-B-10 |
Design No. | 10 |
Solenoid Energization Code | None |
Surge Suppressor/Damper | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Actuator Type | Solenoid |
Mechanical Options | None |
Performance | High Performance |
AC/DC | AC |
Body Material | Ductile Iron |
Pilot Drain Code | None |
Electrical Options Code | None |
Seal Material | Buna-N |
Electrical Options | None |
Response Type | Standard Response |
Spool Code | 2 |
Overrides | Plain Override Solenoid Ends |
Electrical Connector Code | T |
Housing Code | W |
Port Restrictor Plugs | None |
Reducer Module Code | None |
Leakage | High Performance |
Fluid Cleanliness | 19/17/14 micron |
Pressure Port Check Valve Pressure | N/A |
Center Position | All Ports Blocked |
No. of Stages | Two Stage |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Rated Flow [Max] | 175 gal/min |
Gauge Port | SAE-4 |
Weight | 35.0 LB |
