
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Manual Override | Plain Override |
AC/DC | AC |
NFPA Size | D08 |
Leakage | Standard Performance |
Actuator Type | Solenoid |
Pressure Port Check Valve Pressure | 5 psi |
Electrical Connection | No Connector |
Fluid Cleanliness | 19/17/14 micron |
Electrical Options | None |
Port Restrictor Plugs | None |
Center Position | All Ports Blocked |
Rated Flow [Max] | 175 gal/min |
Spool Indicator Switch Code | None |
Response Type | Standard Response |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Valve Type | Standard-Duty |
Spool Spring Arrangement Code | C |
Solenoid Energization Code | None |
Pilot Drain Code | None |
Electrical Connector Code | None |
Pressure Port Check Valve Code | K |
Operation | Pilot Operated |
Tank Port Rating | 5000 |
Pilot Valve Type Code | S |
Gauge Ports Code | None |
Housing Code | W |
Pressure [Max] | 5000 psi |
Surge Suppressor/Damper | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Max] | 230 °F |
Body Material | Ductile Iron |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Mechanical Options | None |
Gauge Port | SAE-4 |
Pilot Valve Type | CETOP 3, Standard Performance |
Model No. | DG5V-8-S-2C-K-M-FW-B-10 |
Design No. | 10 |
Spool Control Modification Code | None |
Seal Material | Buna-N |
Reducer Module | No |
Crossover | All Ports Blocked |
Actuation Identification | Solenoid A, Solenoid B |
Surge Suppressor/Damper Code | None |
Pilot Pressure Code | None |
Reducer Module Code | None |
Port T Pressure Rating | 5000 psi |
No. of Stages | Two Stage |
Pilot/Drain | Internal Pilot/External Drain |
Performance | Standard Performance |
Coil Type Code | F |
Temperature Range [Min] | -40 °F |
Mechanical Options Code | None |
Spool Code | 2 |
Indicator Lights | No |
Function | 3-Position Spring Centered |
Solenoid | Double |
Port Restrictor Plug Code | None |
Solenoid Indicator Lights Code | None |
Coil Rating Code | B |
EN Code | None |
Response Type Code | None |
Manual Override Option Code | None |
Overrides | Plain Override Solenoid Ends |
Mounting | Subplate/Manifold Mount |
Electrical Options Code | None |
Compatible Fluids | Petroleum Oil |
Weight | 35.0 LB |
