
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Body Material | Gray Iron |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Solenoid Indicator Lights Code | None |
Electrical Options Code | None |
Spool Spring Arrangement Code | C |
Reducer Module Code | None |
Function | 3-Position Spring Centered |
Coil Type Code | F |
Valve Type | Standard-Duty |
Housing Code | W |
Mounting | Subplate/Manifold Mount |
Response Type | Standard Response |
Pressure Port Check Valve Pressure | N/A |
Pressure [Max] | 5000 psi |
Gauge Port | SAE-4 |
Surge Suppressor/Damper Code | None |
Electrical Connector Code | None |
Center Position | All Ports Blocked |
Model No. | DG5V-8-S-2C-2-T-M-FW-B-10 |
Tank Port Rating | 5000 |
Compatible Fluids | Petroleum Oil |
Spool Code | 2 |
Surge Suppressor/Damper | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Actuator Type | Solenoid |
Electrical Connection | No Connector |
Spool Indicator Switch Code | None |
Rated Flow [Max] | 175 gal/min |
Indicator Lights | No |
Port Restrictor Plug Code | None |
EN Code | None |
Overrides | Plain Override Solenoid Ends |
Fluid Cleanliness | 19/17/14 micron |
Port Restrictor Plugs | None |
Pilot Drain Code | T |
Electrical Options | None |
Leakage | Standard Performance |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Response Type Code | None |
Gauge Ports Code | None |
Mechanical Options Code | None |
Crossover | All Ports Blocked |
Seal Material | Buna-N |
Design No. | 10 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure Port Check Valve Code | None |
Pilot Valve Type Code | S |
Port T Pressure Rating | 5000 psi |
Manual Override | Plain Override |
Coil Rating Code | B |
Pilot Pressure Code | None |
NFPA Size | D08 |
Reducer Module | No |
Solenoid Energization Code | None |
Manual Override Option Code | None |
Performance | Standard Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
AC/DC | AC |
No. of Stages | Two Stage |
Solenoid | Double |
Operation | Pilot Operated |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pilot/Drain | External Pilot/Internal Drain |
Spool Control Modification Code | 2 |
Weight | 35.0 LB |
