
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Valve Type | Standard-Duty |
Gauge Ports Code | None |
No. of Stages | Two Stage |
Spool Code | 2 |
Temperature Range [Max] | 230 °F |
Port Restrictor Plugs | None |
Rated Flow [Max] | 175 gal/min |
Coil Type Code | F |
Solenoid | Double |
Crossover | All Ports Blocked |
Indicator Lights | Yes |
Electrical Options Code | None |
Response Type Code | None |
Manual Override | Plain Override |
Temperature Range [Min] | -40 °F |
Gauge Port | SAE-4 |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG5V-8-S-2C-2-T-M-FPA5WL-B-10 |
Mechanical Options Code | None |
Solenoid Indicator Lights Code | L |
Electrical Options | None |
Surge Suppressor/Damper | None |
Surge Suppressor/Damper Code | None |
Port T Pressure Rating | 5000 psi |
Manual Override Option Code | None |
Mounting | Subplate/Manifold Mount |
Design No. | 10 |
NFPA Size | D08 |
Reducer Module Code | None |
Function | 3-Position Spring Centered |
Electrical Connection | Five Pin Connector |
Pressure [Max] | 5000 psi |
Body Material | Ductile Iron |
Center Position | All Ports Blocked |
Pilot Valve Type | CETOP 3, Standard Performance |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Electrical Connector Code | PA5 |
Operation | Pilot Operated |
Seal Material | Buna-N |
Pilot Valve Type Code | S |
Reducer Module | No |
Port Restrictor Plug Code | None |
Spool Spring Arrangement Code | C |
Coil Rating Code | B |
Pilot/Drain | External Pilot/Internal Drain |
Actuator Type | Solenoid |
Leakage | Standard Performance |
Pressure Port Check Valve Code | None |
Compatible Fluids | Petroleum Oil |
Performance | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot Drain Code | T |
Solenoid Energization Code | None |
Overrides | Plain Override Solenoid Ends |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
EN Code | None |
Spool Control Modification Code | 2 |
Tank Port Rating | 5000 |
Housing Code | W |
Pilot Pressure Code | None |
Pressure Port Check Valve Pressure | N/A |
Spool Indicator Switch Code | None |
Response Type | Standard Response |
AC/DC | AC |
Weight | 35.0 LB |
