
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Manual Override Option Code | None |
Function | 3-Position Spring Centered |
Port Restrictor Plug Code | None |
Overrides | Plain Override Solenoid Ends |
Spool Control Modification Code | 2 |
Rated Flow [Max] | 175 gal/min |
Crossover | All Ports Blocked |
Model No. | DG5V-8-S-2C-2-M-FTWL-B-10 |
Gauge Port | SAE-4 |
Housing Code | W |
Pressure Port Check Valve Code | None |
Actuator Type | Solenoid |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Manual Override | Plain Override |
Pilot Valve Type | CETOP 3, Standard Performance |
Design No. | 10 |
Center Position | All Ports Blocked |
Surge Suppressor/Damper Code | None |
Pressure Port Check Valve Pressure | N/A |
Pilot Pressure Code | None |
Compatible Fluids | Petroleum Oil |
Spool Indicator Switch Code | None |
Port T Pressure Rating | 5000 psi |
Leakage | Standard Performance |
No. of Stages | Two Stage |
Pilot Valve Type Code | S |
Reducer Module | No |
Fluid Cleanliness | 19/17/14 micron |
Mechanical Options Code | None |
Valve Type | Standard-Duty |
AC/DC | AC |
EN Code | None |
Reducer Module Code | None |
Electrical Connection | Wired Terminal Block |
Response Type | Standard Response |
Pressure [Max] | 5000 psi |
Solenoid Indicator Lights Code | L |
Spool Spring Arrangement Code | C |
Port Restrictor Plugs | None |
Electrical Connector Code | T |
Body Material | Ductile Iron |
Electrical Options | None |
Solenoid | Double |
Solenoid Energization Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Coil Rating Code | B |
Operation | Pilot Operated |
Temperature Range [Max] | 230 °F |
Spool Code | 2 |
Temperature Range [Min] | -40 °F |
Pilot Drain Code | None |
Gauge Ports Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mounting | Subplate/Manifold Mount |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Surge Suppressor/Damper | None |
Seal Material | Buna-N |
Tank Port Rating | 5000 |
Pilot/Drain | Internal Pilot/External Drain |
Coil Type Code | F |
Response Type Code | None |
Indicator Lights | Yes |
Performance | Standard Performance |
Electrical Options Code | None |
NFPA Size | D08 |
Actuation Identification | Solenoid A, Solenoid B |
Weight | 35.0 LB |
