
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Restrictor Plug Code | None |
Actuator Type | Solenoid |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pressure [Max] | 5000 psi |
Electrical Connector Code | None |
Housing Code | W |
Pilot Valve Type | CETOP 3, Standard Performance |
AC/DC | AC |
Pressure Port Check Valve Code | None |
Pilot Valve Type Code | S |
Port Restrictor Plugs | None |
Mechanical Options | None |
Manual Override | Plain Override |
Solenoid | Single |
Overrides | Plain Override Solenoid Ends |
Actuation Identification | Solenoid B |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Rated Flow [Max] | 175 gal/min |
Surge Suppressor/Damper Code | None |
Leakage | Standard Performance |
Reducer Module Code | None |
Temperature Range [Max] | 230 °F |
Mounting | Subplate/Manifold Mount |
Electrical Options Code | None |
Seal Material | Buna-N |
Indicator Lights | No |
Surge Suppressor/Damper | None |
Pilot Drain Code | T |
Body Material | Ductile Iron |
Coil Type Code | F |
Manual Override Option Code | None |
Spool Control Modification Code | None |
Design No. | 10 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Crossover | All Ports Blocked |
Coil Rating Code | B |
Reducer Module | No |
Port T Pressure Rating | 5000 psi |
NFPA Size | D08 |
Mechanical Options Code | None |
Gauge Ports Code | None |
Solenoid Indicator Lights Code | None |
Spool Center Condition | B Port End |
Model No. | DG5V-8-S-2A-T-M-FW-B-10 |
Tank Port Rating | 5000 |
Operation | Pilot Operated |
EN Code | None |
Pilot Pressure Code | None |
Fluid Cleanliness | 19/17/14 micron |
Response Type | Standard Response |
Pilot/Drain | External Pilot/Internal Drain |
Pressure Port Check Valve Pressure | N/A |
Response Type Code | None |
Temperature Range [Min] | -40 °F |
Spool Code | 2 |
No. of Stages | Two Stage |
Electrical Connection | No Connector |
Gauge Port | SAE-4 |
Spool Spring Arrangement Code | A |
Function | 2-Position Spring Offset |
Valve Type | Standard-Duty |
Electrical Options | None |
Compatible Fluids | Petroleum Oil |
Solenoid Energization Code | None |
Performance | Standard Performance |
Spool Indicator Switch Code | None |
Center Position | All Ports Blocked |
Weight | 35.0 LB |
