Skip to content Skip to navigation menu
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump

02-328287

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101978894
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/2 w/3/8 Key
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61 w/ M12 Threads
  • Outlet Port: 1 1/4 in 4-Bolt Flange/Code 62 w/ M14 Threads
  • Pressure And Flow Compensator
+ Show More + Show Less
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/2 w/3/8 Key
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61 w/ M12 Threads

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.

features

  • Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
  • Designed for maximum efficiency in any type of application
  • Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Control Special Features None
Displacement (in³/rev) 8.6
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61 w/ M12 Threads
GPM @ Speed 59 gpm @ 1800 rpm
Seal Material Viton
Shaft Length 2.12 in
Origin Piston Pumps
Rotation Right Hand (CW)
Torque Setting None
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62 w/ M14 Threads
Port Location Side Port
Mounting Flange SAE C, 4 Bolt
Port Type Flange
Pump Type Variable Displacement Open Circuit
Series PVH
Paint N/A
Shaft Type Straight w/ Key
Shaft Dia. 1.5 in
Auxiliary Mounting Pad No Auxiliary Mounting Features
Control Type Pressure And Flow Compensator
Key 0.375 in
Pressure Compensator Setting 3,568-3,684 psi
Case Drain #10 SAE O-Ring Port - Bottom (Top Plugged)
Shaft Description 1 1/2 w/3/8 Key
Maximum Displacement Adjustment Standard Displacement
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison