
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Port Type | NPT |
Shaft Code + Outlet Port Code | 22D |
Rotation | Right Hand (CW) |
Mounting Flange | SAE A, 2 Bolt |
Mounting Flange Code | 1 |
Flow @ RPM | 9 gpm @ 1200 rpm |
Shaft Dia. | N/A |
Pump Series | V20 |
Pressure [Max] | 2500 psi |
Shaft Type | N/A |
Port Size | 1 |
Integral Valve Configuration | w/o Integral Valves |
Displacement (in³/rev) | 1.8 |
Outlet Port Position | 90° CW from Inlet |
Mounting | Flange Mount |
Inlet Port Code | R |
Design No. | 11 |
Seal Material | Buna-N |
Configuration | Single |
Shaft Length | N/A |
Pressure Port | 3/4 in NPT |
Flow Rate | 9 gal/min @ 1200 rpm |
Shaft Key | N/A |
GPM @ Speed | 13.5 gpm @ 1800 rpm |
Shaft Code | 22 |
Pressure Port Code | P |
Weight | 0.0 LB |
