
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pressure Port Check Valve Code | None |
Coil Type Code | F |
Housing Code | W |
Spool Spring Arrangement Code | A |
Coil Rating Code | B |
Mechanical Options | None |
Spool Code | 2 |
Pilot Valve Type | CETOP 3, Standard Performance |
Indicator Lights | No |
Valve Type | Standard-Duty |
Electrical Options Code | None |
Manual Override Option Code | None |
Pressure [Max] | 5000 psi |
Reducer Module Code | None |
Electrical Connection | No Connector |
Pilot/Drain | External Pilot/Internal Drain |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 230 °F |
Actuation Identification | Solenoid B |
NFPA Size | D08 |
Solenoid | Single |
Seal Material | Buna-N |
Operation | Pilot Operated |
Crossover | All Ports Blocked |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Response Type Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Electrical Options | None |
Response Type | Standard Response |
Pilot Valve Type Code | S |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Gauge Ports Code | None |
Manual Override | Plain Override |
Design No. | 10 |
Surge Suppressor/Damper Code | None |
Mounting | Subplate/Manifold Mount |
Mechanical Options Code | None |
Reducer Module | No |
Body Material | Ductile Iron |
Solenoid Indicator Lights Code | None |
Function | 2-Position Spring Offset |
Rated Flow [Max] | 175 gal/min |
Compatible Fluids | Petroleum Oil |
Solenoid Energization Code | None |
EN Code | None |
Pilot Drain Code | None |
Pilot Pressure Code | E |
Tank Port Rating | 5000 |
Gauge Port | SAE-4 |
Port Restrictor Plug Code | None |
Electrical Connector Code | None |
Center Position | All Ports Blocked |
AC/DC | AC |
Actuator Type | Solenoid |
Surge Suppressor/Damper | None |
Port T Pressure Rating | 5000 psi |
Spool Control Modification Code | None |
Leakage | Standard Performance |
Spool Indicator Switch Code | None |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Pressure | N/A |
Model No. | DG5V-8-S-2A-E-M-FW-B-10 |
Port Restrictor Plugs | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
No. of Stages | Two Stage |
Weight | 35.0 LB |
