
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port Restrictor Plugs | None |
Body Material | Ductile Iron |
Electrical Options | None |
Gauge Port | SAE-4 |
Indicator Lights | No |
Pilot Drain Code | None |
Surge Suppressor/Damper Code | None |
Pressure Port Check Valve Code | S |
Pressure Port Check Valve Pressure | 75 psi |
Port Restrictor Plug Code | None |
Spool Control Modification Code | None |
Coil Type Code | F |
Pilot Valve Type Code | S |
Solenoid | Double |
Temperature Range [Max] | 230 °F |
Spool Indicator Switch Code | None |
Electrical Connector Code | None |
Center Position | All Ports Open |
Reducer Module Code | None |
Performance | Standard Performance |
Pilot/Drain | External Pilot/Internal Drain |
Port T Pressure Rating | 5000 psi |
Mechanical Options | None |
Temperature Range [Min] | -40 °F |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Mounting | Subplate/Manifold Mount |
EN Code | None |
Fluid Cleanliness | 20/18/15 micron |
No. of Stages | Two Stage |
Pilot Pressure Code | None |
Pressure [Max] | 5000 psi |
Response Type | Standard Response |
Leakage | Standard Performance |
Response Type Code | None |
Housing Code | W |
Compatible Fluids | Petroleum Oil |
Pilot Valve Type | CETOP 3, Standard Performance |
Actuator Type | Solenoid |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Manual Override Option Code | None |
Reducer Module | No |
Tank Port Rating | 5000 |
Design No. | 10 |
Solenoid Indicator Lights Code | None |
Function | 3-Position Spring Centered |
Coil Rating Code | B |
Valve Type | Standard-Duty |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Spool Code | 0 |
Crossover | All Ports Open |
Gauge Ports Code | None |
Surge Suppressor/Damper | None |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | DG5V-8-S-0C-S-M-FW-B-10 |
Operation | Pilot Operated |
Rated Flow [Max] | 175 gal/min |
Spool Spring Arrangement Code | C |
Seal Material | Buna-N |
Mechanical Options Code | None |
Solenoid Energization Code | None |
AC/DC | AC |
Electrical Options Code | None |
NFPA Size | D08 |
Electrical Connection | No Connector |
Manual Override | Plain Override |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Overrides | Plain Override Solenoid Ends |
Weight | 35.0 LB |
