
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Seal Material | Buna-N |
Reducer Module Code | None |
Reducer Module | N/A |
Solenoid Energization Code | None |
Operation | Pilot Operated |
Gauge Ports Code | None |
Pressure Port Check Valve Code | None |
Design No. | 10 |
Response Type Code | None |
Electrical Connector Code | None |
Surge Suppressor/Damper Code | None |
Spool Control Modification Code | None |
Center Position | All Ports Blocked |
Solenoid | Single |
Coil Type | DIN 43650 |
Manual Override | Plain Override |
Overrides | Plain Override Solenoid Ends |
Mechanical Options Code | None |
Electrical Options | None |
Housing Code | None |
Electrical Options Code | None |
Gauge Port | SAE-4 |
Port Restrictor Plugs | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Response Type | Standard Response |
Spool Indicator Switch Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Rated Flow [Max] | 185 gal/min |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Coil Type Code | U |
AC/DC | AC |
Mechanical Options | None |
Port T Pressure Rating | 5000 psi |
Port Restrictor Plug Code | None |
Function | 2-Position Spring Offset |
Spool Code | 2 |
Pilot Pressure Code | None |
Electrical Connection | No Connector |
Pilot Valve Type Code | S |
EN Code | None |
Coil Rating Code | D |
Surge Suppressor/Damper | None |
Valve Type | Standard-Duty |
Pilot Drain Code | None |
Spool Spring Arrangement Code | A |
Actuator Type | Solenoid |
Crossover | All Ports Blocked |
Tank Port Rating | 5000 |
Pressure Port Check Valve Pressure | N/A |
Solenoid Indicator Lights Code | None |
Indicator Lights | No |
Model No. | DG5V-8-S-2A-M-U-D-10 |
Manual Override Option Code | None |
Pressure [Max] | 5000 psi |
NFPA Size | D08 |
Weight | 35.0 LB |
