
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Valve Type | Standard-Duty |
Pressure Port Check Valve Pressure | N/A |
Center Position | All Ports Blocked |
Surge Suppressor/Damper | None |
Surge Suppressor/Damper Code | None |
NFPA Size | D08 |
Electrical Options Code | None |
Pilot Pressure Code | None |
Response Type | Standard Response |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Crossover | All Ports Blocked |
Spool Center Condition | B Port End |
Spool Code | 2 |
Function | 2-Position Spring Offset |
EN Code | None |
Manual Override Option Code | None |
Pilot Valve Type Code | S |
Mechanical Options | None |
Leakage | Standard Performance |
Electrical Connection | No Connector |
Spool Spring Arrangement Code | A |
Gauge Port | SAE-4 |
Pilot Drain Code | None |
Design No. | 10 |
Body Material | Gray Iron |
Tank Port Rating | 5000 |
Solenoid | Single |
Reducer Module | No |
Pilot/Drain | External Pilot/Internal Drain |
Compatible Fluids | Petroleum Oil |
Rated Flow [Max] | 175 gal/min |
Mounting | Subplate/Manifold Mount |
Reducer Module Code | None |
Spool Control Modification Code | None |
Seal Material | Buna-N |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Response Type Code | None |
Electrical Options | None |
Model No. | DG5V-8-S-2A-M-U-B-10 |
Pilot Valve Type | CETOP 3, Standard Performance |
Port T Pressure Rating | 5000 psi |
Operation | Pilot Operated |
Gauge Ports Code | None |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
No. of Stages | Two Stage |
Mechanical Options Code | None |
Electrical Connector Code | None |
Actuation Identification | Solenoid B |
Coil Type Code | U |
Coil Rating Code | B |
Coil Type | ISO 4400 (Din 43650) Connector |
Indicator Lights | No |
Solenoid Energization Code | None |
Port Restrictor Plug Code | None |
Housing Code | None |
Solenoid Indicator Lights Code | None |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Code | None |
Spool Indicator Switch Code | None |
Port Restrictor Plugs | None |
Performance | Standard Performance |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
AC/DC | AC |
Weight | 35.0 LB |
