
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Spool Code | 2 |
Surge Suppressor/Damper Code | None |
Actuation Identification | Solenoid B |
Pilot Pressure Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Electrical Options Code | None |
Operation | Pilot Operated |
Response Type | Standard Response |
Leakage | Standard Performance |
Manual Override Option Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Solenoid | Single |
Spool Center Condition | B Port End |
Port Restrictor Plug Code | None |
Coil Type Code | F |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Reducer Module | No |
Solenoid Energization Code | None |
Seal Material | Buna-N |
Indicator Lights | No |
Electrical Connection | No Connector |
Function | 2-Position Spring Offset |
Fluid Cleanliness | 19/17/14 micron |
Coil Rating Code | B |
Rated Flow [Max] | 175 gal/min |
Compatible Fluids | Petroleum Oil |
Actuator Type | Solenoid |
Mechanical Options Code | None |
Design No. | 10 |
Valve Type | Standard-Duty |
Port Restrictor Plugs | None |
NFPA Size | D08 |
AC/DC | AC |
Port T Pressure Rating | 5000 psi |
Manual Override | Plain Override |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Pressure | N/A |
Mechanical Options | None |
Housing Code | W |
Pilot Valve Type Code | S |
Surge Suppressor/Damper | None |
Model No. | DG5V-8-S-2A-M-FW-B-10 |
Crossover | All Ports Blocked |
Performance | Standard Performance |
Center Position | All Ports Blocked |
Pilot/Drain | External Pilot/Internal Drain |
Spool Control Modification Code | None |
Pressure Port Check Valve Code | None |
EN Code | None |
Mounting | Subplate/Manifold Mount |
Spool Indicator Switch Code | None |
Pressure [Max] | 5000 psi |
Solenoid Indicator Lights Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Response Type Code | None |
Gauge Ports Code | None |
Pilot Drain Code | None |
Electrical Connector Code | None |
Tank Port Rating | 5000 |
Electrical Options | None |
Body Material | Gray Iron |
Reducer Module Code | None |
No. of Stages | Two Stage |
Gauge Port | SAE-4 |
Spool Spring Arrangement Code | A |
Weight | 35.0 LB |
