
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Surge Suppressor/Damper | None |
Design No. | 10 |
Model No. | DG5V-8-S-33C-M-FPA5WL-B-10 |
Actuation Identification | Solenoid A, Solenoid B |
Surge Suppressor/Damper Code | None |
Overrides | Plain Override Solenoid Ends |
Solenoid Indicator Lights Code | L |
Pilot Valve Type | CETOP 3, Standard Performance |
Compatible Fluids | Petroleum Oil |
Pilot Pressure Code | None |
Pressure Port Check Valve Pressure | N/A |
Center Position | P Blocked, A & B to T |
Solenoid Energization Code | None |
Operation | Pilot Operated |
NFPA Size | D08 |
Pilot Drain Code | None |
Actuator Type | Solenoid |
Spool Spring Arrangement Code | C |
Gauge Port | SAE-4 |
Solenoid | Double |
No. of Stages | Two Stage |
Indicator Lights | Yes |
Reducer Module Code | None |
Valve Type | Standard-Duty |
Manual Override Option Code | None |
Pilot Valve Type Code | S |
Coil Rating Code | B |
Spool Indicator Switch Code | None |
Electrical Connector Code | PA5 |
Response Type Code | None |
Rated Flow [Max] | 175 gal/min |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Response Type | Standard Response |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Body Material | Ductile Iron |
Seal Material | Buna-N |
Reducer Module | No |
Coil Type Code | F |
Port T Pressure Rating | 5000 psi |
AC/DC | AC |
Port Restrictor Plugs | None |
EN Code | None |
Mechanical Options | None |
Leakage | Standard Performance |
Crossover | P Blocked, A or B to T |
Performance | Standard Performance |
Pressure [Max] | 5000 psi |
Gauge Ports Code | None |
Function | 3-Position Spring Centered |
Spool Control Modification Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Temperature Range [Max] | 230 °F |
Electrical Options Code | None |
Electrical Options | None |
Pilot/Drain | Internal Pilot/External Drain |
Mounting | Subplate/Manifold Mount |
Temperature Range [Min] | -40 °F |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Tank Port Rating | 5000 |
Electrical Connection | Five Pin Connector |
Spool Code | 33 |
Port Restrictor Plug Code | None |
Pressure Port Check Valve Code | None |
Mechanical Options Code | None |
Housing Code | W |
Weight | 35.0 LB |
