
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Operation | Pilot Operated |
Pilot Valve Type | CETOP 3, Standard Performance |
Seal Material | Buna-N |
Gauge Port | SAE-4 |
Design No. | 10 |
Center Position | All Ports Open Over Tapers |
Port T Pressure Rating | 5000 psi |
Mechanical Options | None |
AC/DC | AC |
Rated Flow [Max] | 175 gal/min |
Pressure [Max] | 5000 psi |
Electrical Connector Code | None |
Solenoid Energization Code | None |
Function | 2-Position Spring Offset |
Leakage | Standard Performance |
Spool Spring Arrangement Code | A |
Port Restrictor Plugs | None |
EN Code | None |
Surge Suppressor/Damper | None |
Tank Port Rating | 5000 |
Gauge Ports Code | None |
Model No. | DG5V-8-S-9A-E-M-FW-B-10 |
Coil Type Code | F |
Pilot Pressure Code | E |
Response Type Code | None |
Compatible Fluids | Petroleum Oil |
Pilot Drain Code | None |
Solenoid | Single |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Coil Rating Code | B |
Actuator Type | Solenoid |
Mounting | Subplate/Manifold Mount |
Fluid Cleanliness | 19/17/14 micron |
Manual Override Option Code | None |
Electrical Connection | No Connector |
Spool Code | 9 |
Manual Override | Plain Override |
NFPA Size | D08 |
Spool Indicator Switch Code | None |
Indicator Lights | No |
Spool Control Modification Code | None |
Mechanical Options Code | None |
Pressure Port Check Valve Pressure | N/A |
Temperature Range [Max] | 230 °F |
Response Type | Standard Response |
No. of Stages | Two Stage |
Reducer Module | No |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Body Material | Ductile Iron |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Port Restrictor Plug Code | None |
Overrides | Plain Override Solenoid Ends |
Solenoid Indicator Lights Code | None |
Pilot Valve Type Code | S |
Actuation Identification | Solenoid B |
Surge Suppressor/Damper Code | None |
Performance | Standard Performance |
Housing Code | W |
Pressure Port Check Valve Code | None |
Pilot/Drain | External Pilot/External Drain |
Reducer Module Code | None |
Electrical Options Code | None |
Temperature Range [Min] | -40 °F |
Electrical Options | None |
Valve Type | Standard-Duty |
Crossover | All Ports Open |
Weight | 35.0 LB |
