
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Electrical Options | None |
Function | 2-Position Spring Offset |
AC/DC | DC |
Crossover | All Ports Blocked |
Manual Override | Plain Override |
Voltage & Frequency | 24 VDC |
Pressure [Max] | 9000 psi |
Overrides | No Overrides |
Spool Code | 2 |
Tank Port Rating | 1000 |
Model No. | DG4S4-012A-U6-H-60 |
Pilot Valve Type | N/A |
Port T Pressure Rating | 1000 psi |
Seal Material | Buna-N |
Reducer Module | N/A |
Performance | Standard Performance |
Temperature Range [Max] | 122 °F |
Watt Rating | 30 W |
Design No. | 60 |
Temperature Range [Min] | 68 °F |
No. of Stages | Single Stage |
Actuation Identification | Solenoid B |
Center Position | All Ports Blocked |
Cycle Rate [Max] | N/A |
Valve Type | Standard-Duty |
Electrical Connection | Connector Fitted w/ Lights |
Pressure Port Check Valve Pressure | N/A |
Rated Flow [Max] | 24 gal/min |
Body Material | Gray Iron |
Actuator Type | Solenoid |
Response Time | 50 to 60 ms |
Operation | Solenoid Operated |
Coil Rating Code | H |
Mechanical Options | None |
Mounting | Subplate/Manifold Mount |
Indicator Lights | No |
Electrical Options Code | None |
Coil Type Code | U6 |
Mechanical Options Code | None |
Compatible Fluids | Petroleum Oil |
NFPA Size | D05 |
Pilot/Drain | None |
Solenoid | Single |
Leakage | Standard Performance |
Response Type | Standard Response |
Fluid Cleanliness | 19/17/14 micron |
Flow Direction Code | 4 |
Coil Type | Connector Fitted w/Lights |
Spool Spring Arrangement Code | A |
Port Restrictor Plugs | None |
Surge Suppressor/Damper | None |
Weight | 10.0 LB |
