
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
Solenoid | Single |
Cycle Rate [Max] | N/A |
Housing Code | W |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Solenoid Operated |
Electrical Connector Code | PB |
Rated Flow [Max] | 10.5 gal/min |
Electrical Connection | Instaplug Male & Female Receptacle |
Port Restrictor Plugs | None |
Solenoid Code | B |
Manual Override Option Code | None |
Valve Type | Standard-Duty |
Surge Suppressor/Damper | None |
Coil Rating Code | B |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Spool Indicator Switch Code | None |
Function | 2-Position Spring Offset, End to Center |
Center Position | P & B Blocked, A to T |
Design No. | 60 |
AC/DC | AC |
Model No. | DG4V 3S 3BL M FPBWL B5 60 |
Port T Pressure Rating | 1500 psi |
Solenoid Indicator Lights Code | L |
Pressure [Max] | 5075 psi |
Function Code | 3 |
Surge Suppressor/Damper Code | None |
Pilot/Drain | None |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Spool Shift Timing | N/A |
Indicator Lights | Yes |
Port T Code | 5 |
Mechanical Options | None |
Coil Type Code | F |
Spool Code | 3 |
Actuator Type | Solenoid |
EN Code | None |
Port Restrictor Plug Code | None |
Solenoid Energization Code | None |
Tank Port Rating | 1500 |
Spool Spring Arrangement Code | BL |
NFPA Size | D03 |
Weight | 0.0 LB |
