
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Manual Override | Plain Override |
NFPA Size | D05 |
No. of Stages | Single Stage |
Tank Port Rating | 2321 |
Seal Material | Buna-N |
Operation | Solenoid Operated |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 4500 psi |
Body Material | Gray Iron |
Leakage | Standard Performance |
Actuation Identification | Solenoid B |
Mounting | Subplate/Manifold Mount |
Temperature Range [Max] | 158 °F |
Rated Flow [Max] | 10 gal/min |
Spool Spring Arrangement Code | A |
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
Model No. | DG4V-5-2AL-VM-U-EK6-20 |
Performance | Standard Performance |
Function | Spring Offset |
Coil Type | ISO 4400 |
Weight | 7.7 LB |
