These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Port Restrictor Plugs
None
Spool Code
0
Function Code
0
Voltage & Frequency
24 VDC
Mechanical Options
None
Solenoid
Double
Electrical Options
None
Coil Rating Code
H
Coil Type Code
F
Reducer Module
N/A
Actuator Type
Solenoid
Pressure [Max]
5075 psi
Solenoid Energization Code
None
Center Position
All Ports Open
Operation
Solenoid Operated
Surge Suppressor/Damper Code
None
Surge Suppressor/Damper
None
Pressure Port Check Valve Pressure
N/A
Seal Material
Buna-N
Crossover
All Ports Open
Design No.
60
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Pilot Valve Type
N/A
Function
3-Position Spring Centered
Port Restrictor Plug Code
None
Pilot/Drain
None
Spool Indicator Switch Code
None
Port T Pressure Rating
3000 psi
Overrides
No Overrides
Spool Spring Arrangement Code
C
Port T Code
7
Solenoid Code
H
Indicator Lights
Yes
Rated Flow [Max]
21 gal/min
Electrical Connector Code
PA5
EN Code
None
Response Type
Standard Response
AC/DC
DC
Electrical Connection
Five Pin Connector
Solenoid Indicator Lights Code
L
Cycle Rate [Max]
N/A
NFPA Size
D03
Housing Code
W
Valve Type
High-Performance
Spool Shift Timing
N/A
Manual Override Option Code
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back