
- Solenoid Actuated Valve
- D05 NFPA Size
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Rated Flow [Max] | 28.5 gal/min |
Mounting | Subplate/Manifold Mount |
Pressure [Max] | 5076 psi |
Model No. | DG3V-5-6C-10 |
NFPA Size | D05 |
Leakage | Standard Performance |
Weight | 1.0 LB |
