
- Solenoid Actuated Valve
- D03 NFPA Size
Leakage | Standard Performance |
Rated Flow [Max] | 28.5 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Model No. | DG21V-3-2A-2-60 |
NFPA Size | D03 |
Pressure [Max] | 5076 psi |
Compatible Fluids | Petroleum Oil |
Weight | 1.0 LB |
