
- Single Unit Vane Pumps - Thru-Drive Type
- 25VQT Pump Series
- Right Hand (CW) Rotation
- 0.855 in Shaft Diameter
- 13 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Model No. | 25VQTBPS14A-2297AA 20R |
Shaft Length | 1.3125 in |
Pump Series | 25VQT |
Outlet Port Position | Opposite Inlet Port |
Shaft Type | 13 Tooth Splined |
Mounting Flange | SAE B, 2 Bolt |
Manufacturer Part No. | 25VQTBPS14A-2297AA 20R |
Shaft Dia. | 0.855 in |
Pressure [Max] | 3000 psi |
Rotation | Right Hand (CW) |
Displacement (in³/rev) | 2.8 |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Seal Material | Buna-N |
Flow @ RPM | 14 gpm @ 1200 rpm |
Shaft Seal Type | Single Shaft Seal |
Port Size | 2.5 |
Shaft Key | N/A |
Pressure Port | 1 in Flange |
Rear Pump Mounting Adapter | SAE B to Mount PVE12/19/21 |
Mounting | Flange Mount |
Design No. | 20 |
Port Type | Flange |
Weight | 43.0 LB |
