
- Solenoid Actuated Valve
- Pilot Operated Operation
- D10 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
applications
- Used to control large flows, to 1,100 l/min (290 US gpm)
features
- Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
- Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
- Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
- High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Gauge Port | SAE-4 |
Electrical Connector Code | None |
Pressure [Max] | 5000 psi |
Pilot Pressure Code | E |
Spool Spring Arrangement Code | C |
Response Type Code | None |
Solenoid | Double |
Operation | Pilot Operated |
Crossover | All Ports Open, Restricted |
Seal Material | Buna-N |
Response Type | Standard Response |
Valve Type | Standard-Duty |
Rated Flow [Max] | 290 gal/min |
Actuator Type | Solenoid |
Voltage & Frequency | 220 VAC - 50 Hz |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Port Restrictor Plug Code | None |
Indicator Lights | No |
Coil Rating Code | C |
Function | 3-Position Spring Centered |
Electrical Connection | No Connector |
Solenoid Indicator Lights Code | None |
Housing Code | None |
NFPA Size | D10 |
AC/DC | AC |
Pilot/Drain | External Pilot/Internal Drain |
EN Code | None |
Center Position | P to T, A & B Blocked |
Manual Override Option Code | None |
Reducer Module | N/A |
Electrical Options | None |
Surge Suppressor/Damper | None |
Pilot Pressure [Max] | 3000 psi |
Pilot Valve Type | CETOP 3, High Performance |
Spool Control Modification Code | 2 |
Manual Override | Plain Override |
Pilot Valve Type Code | H |
Solenoid Energization Code | V |
Tank Port Rating | 3000 |
Coil Type Code | U |
Pressure Port Check Valve Pressure | N/A |
Spool Code | 8 |
Design No. | 10 |
Model No. | DG5V-10-H-8C-2-E-VM-U-C-10 |
Overrides | Plain Override Solenoid Ends |
Port T Pressure Rating | 3000 psi |
Reducer Module Code | None |
Gauge Ports Code | None |
Port Restrictor Plugs | None |
Assembly Code | None |
Coil Type | DIN 43650 |
Pilot Drain Code | None |
Electrical Options Code | None |
Surge Suppressor/Damper Code | None |
Pressure Port Check Valve Code | None |
Weight | 100.0 LB |
