
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D10 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
applications
- Used to control large flows, to 1,100 l/min (290 US gpm)
features
- Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
- Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
- Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
- High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Solenoid Indicator Lights Code | None |
Reducer Module Code | None |
Spool Code | 2 |
AC/DC | AC |
Housing Code | None |
Pilot Pressure [Max] | 3000 psi |
Temperature Range [Max] | 150.8 °F |
Electrical Connection | No Connector |
Tank Port Rating | 3000 |
Coil Rating Code | B |
Pilot Pressure Code | None |
Compatible Fluids | Petroleum Oil |
Electrical Options | None |
Leakage | Standard Performance |
Pilot Drain Code | T |
Pilot/Drain | Internal Drain |
Model No. | DG5V-10-A-2C-T-M-B-10 |
Body Material | Ductile Iron |
Port T Pressure Rating | 3000 psi |
Actuation Identification | Solenoid A, Solenoid B |
Response Type Code | None |
Port Restrictor Plug Code | None |
Solenoid Energization Code | None |
Surge Suppressor/Damper | None |
Seal Material | Buna-N |
Spool Control Modification Code | None |
NFPA Size | D10 |
Spool Spring Arrangement Code | C |
Pilot Valve Type | CETOP 5, Air Gap |
Design No. | 10 |
Electrical Options Code | None |
Response Type | Standard Response |
Temperature Range [Min] | -0.4 °F |
Indicator Lights | No |
Pressure Port Check Valve Code | None |
Reducer Module | N/A |
Operation | Solenoid Operated |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Function | 3-Position Spring Centered |
Port Restrictor Plugs | None |
Manual Override Option Code | None |
Coil Type Code | None |
Assembly Code | None |
Crossover | All Ports Blocked |
Center Position | All Ports Blocked |
Mechanical Options | None |
EN Code | None |
Gauge Port | SAE-4 |
Pressure [Max] | 5000 psi |
Solenoid | Double |
Rated Flow [Max] | 175 gal/min |
Mounting | Subplate/Manifold Mount |
Overrides | None |
Actuator Type | Solenoid |
Electrical Connector Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Type | No Coil |
Gauge Ports Code | None |
Surge Suppressor/Damper Code | None |
No. of Stages | Two Stage |
Valve Type | Standard-Duty |
Pilot Valve Type Code | A |
Pressure Port Check Valve Pressure | N/A |
Weight | 100.0 LB |
