
- Pressure Relief Valve
- 145 to 1450 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Adjustment Type | Screw |
Valve Type | Pressure Relief |
Pressure Adjustment Range (psi) | 145 to 1,450 |
Flow [Max] | 150.00 gal/min |
Performance | Standard Performance |
Body Material | Cast Iron |
Actuation Option | Proportional |
No. of Stages | Two Stage |
Remote | No |
Pressure [Max] | 3,000 psi |
Port Type | SAE |
Seal Material | Buna-N |
Adjustment | Yes |
Model No. | CPF1S-10-B-W-20 |
Valve Mount Type | Pump Flange Mounting |
Weight | 17.0 LB |
