
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Indicator Lights | Yes |
Body Material | Gray Iron |
Manual Override | Plain Override |
Pressure [Max] | 8500 psi |
Voltage & Frequency | 250 VDC |
No. of Stages | Single Stage |
AC/DC | DC |
Function | No Spring Detented |
Model No. | F3-DG4S4W-012N-X-61 |
Compatible Fluids | Phosphate Ester Fluids |
NFPA Size | D05 |
Temperature Range [Max] | 122 °F |
Seal Material | Viton |
Performance | Standard Performance |
Leakage | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Mounting | Subplate/Manifold Mount |
Temperature Range [Min] | 68 °F |
Rated Flow [Max] | 24 gal/min |
Operation | Solenoid Operated |
Fluid Cleanliness | 19/17/14 micron |
Actuator Type | Solenoid |
Weight | 0.0 LB |
