
- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Standard Type of Control
Valve Type | Flow Control Valve |
Type of Control, Dual | N/A |
Model No. | DGMFN-5-X-P2K-30 |
Control Type | Single Control |
Adjustment Type | Micrometer w/Keylock |
Manufacturer Part No. | DGMFN-5-X-P2K-30 |
Design No. | 30 |
Port Control, Dual | N/A |
Port Control | Pressure Port |
Direction of Flow | Meter-In, Ports A & B |
Interface | D05 |
Type of Control | Standard Control |
Adjustment Type, Dual | N/A |
Weight | 7.0 LB |
