
- Single Solenoid Valve
- Standard-Duty
- D03
- 2-Pos Spring Offset, End to Center
- 110/120 VAC - 50/60 Hz
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 10.5 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
NFPA Size | D03 |
Pilot Valve Type | N/A |
Function Code | 0 |
Port Restrictor Plug Code | None |
Coil Type Code | U6 |
Spool Shift Timing | N/A |
Spool Code | 0 |
Solenoid | Single |
Port T Code | 5 |
Surge Suppressor/Damper | None |
Seal Material | Buna-N |
EN Code | None |
Function | 2-Position Spring Offset, End to Center |
Solenoid Indicator Lights Code | None |
Coil Rating Code | B |
Crossover | All Ports Open |
Operation | Solenoid Operated |
Electrical Connection | Connector Fitted w/ Lights |
Electrical Connector Code | None |
Manual Override Option Code | None |
Valve Type | Standard-Duty |
Port T Pressure Rating | 1500 psi |
Coil Type | Connector Fitted w/Lights |
Overrides | No Overrides |
Electrical Options | None |
Pressure [Max] | 5075 psi |
Cycle Rate [Max] | N/A |
Spool Indicator Switch Code | None |
Design No. | 60 |
Voltage & Frequency | 110/120 VAC – 50/60 Hz |
Pressure Port Check Valve Pressure | N/A |
Mechanical Options | None |
Surge Suppressor/Damper Code | None |
Indicator Lights | No |
Solenoid Energization Code | None |
Pilot/Drain | None |
AC/DC | AC |
Port Restrictor Plugs | None |
Housing Code | None |
Spool Spring Arrangement Code | BL |
Actuator Type | Solenoid |
Reducer Module | N/A |
Solenoid Code | B |
Center Position | All Ports Open |
Rated Flow [Max] | 10.5 gal/min |
Response Type | Standard Response |
Weight | 5.0 LB |
