
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 50 mm Port Size
- SAE Port Type
Port Size | 50 mm |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Function | Normally Open |
Pressure Rating | 5000 psi |
Valvistor | No |
Temperature Range [Min] | -4 °F |
Insert Ratio | 1:1.05 |
Port Type | SAE |
Seal Material | Buna-N |
Fluid Cleanliness | 18/16/13 micron |
Body Material | Cast Bars |
Flow [Max] | 600 gal/min |
Series | CVCS |
Model No. | CVCS-50-ZD3-B2-10 |
Insert Type | Dynamic, Zero Pilot Leakage |
Leakage | Standard |
Weight | 0.0 LB |
