
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 45 to 1450 psi Pressure Adjustment Range
- Knob Adjustment Type
Body Material | Cast Iron |
Actuation Option | Proportional |
Adjustment | Yes |
No. of Stages | Two Stage |
Model No. | DGMC2-3-AB-BH-BA-BH-41 |
Interface | D03 |
Adjustment Type | Knob |
Performance | Standard Performance |
Pressure [Max] | 4500 psi |
Valve Type | Relief Valve |
Pressure Adjustment Range (psi) | 45 to 1,450 |
Seal Material | Buna-N |
Weight | 0.0 LB |
