
- Single Unit Vane Pumps - Fixed Displacement
- 20V Pump Series
- Right Hand (CW) Rotation
Displacement (in³/rev) | 1.8 |
Shaft Seal Type | Single Shaft Seal |
Rotation | Right Hand (CW) |
Outlet Port Position | Opposite Inlet Port |
Seal Material | Buna-N |
Pump Series | 20V |
Configuration | Single |
Weight | 0.0 LB |
