
- V20 Series Vane Pump
- Right Hand (CW)
- 0.730" Shaft, 11 Tooth Spline
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure Port | SAE-12 |
Outlet Port Position | Inline w/Inlet |
Port Type | SAE |
Integral Valve Flow Rate | 5 gal/min |
Shaft Type | 11 Tooth Splined |
Port Size | SAE-20 |
Pressure [Max] | 2500 psi |
Shaft Dia. | 0.73 in |
Shaft Length | 1.25 in |
Mounting | Flange Mount |
Mounting Flange | SAE A, 2 Bolt |
Inlet Port Code | S |
Integral Valve Configuration | Flow Control & Relief |
Shaft Key | N/A |
Seal Material | Buna-N |
Flow @ RPM | 11 gpm @ 1200 rpm |
Pressure Port Code | S |
Design No. | 22 |
Integral Valve Relief Setting | 2250 psi |
Displacement (in³/rev) | 2.22 |
Shaft Code + Outlet Port Code | 38C |
Rotation | Right Hand (CW) |
Pump Series | V20 |
Mounting Flange Code | 1 |
Weight | 18.0 LB |
