
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Inlet Port Code | B |
Port Type | BSPP |
Outlet Port Position | 90° CCW from Inlet |
Shaft Dia. | N/A |
Mounting Flange Code | 1 |
Shaft Key | N/A |
Port Size | 1 |
Mounting | Flange Mount |
Integral Valve Configuration | w/o Integral Valves |
Rotation | Left Hand (CCW) |
Mounting Flange | SAE A, 2 Bolt |
Displacement (in³/rev) | 1 |
Pump Series | V10 |
Design No. | 20 |
Shaft Code | 41 |
Shaft Type | N/A |
Seal Material | Buna-N |
Flow @ RPM | 5 gpm @ 1200 rpm |
Pressure Port | 1/2 in BSPP |
Shaft Length | N/A |
Shaft Code + Outlet Port Code | 41B |
Pressure Port Code | B |
Pressure [Max] | 2500 psi |
GPM @ Speed | 7.5 gpm @ 1800 rpm |
Weight | 0.0 LB |
-
Build To Order
