
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 725 to 4500 psi Pressure Adjustment Range
- Knob Adjustment Type
Adjustment Type | Knob |
Model No. | DGMC2-3-AB-GH-BA-GH-41 |
Relief Function | Dual |
Pressure Limited In, Dual | Port B |
Manufacturer Part No. | DGMC2-3-AB-GH-BA-GH-41 |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 725 to 4,500 |
Pressure Adjustment Range, Dual (psi) | 725-4,500 |
Port Drained Into | Port B |
Design No. | 41 |
Pressure [Max] | 4500 psi |
Port Drained Into, Dual | Port A |
Performance | Standard Performance |
Remote Control Port | No |
Valve Type | Relief Valve |
Gage Port | None |
No. of Stages | Two Stage |
External Drain | No |
Pressure Limited In | Port A |
Actuation Option | Proportional |
Interface | D03 |
Adjustment | Yes |
Adjustment Type, Dual | Handknob |
External Drain, Dual | No |
Seal Material | Buna-N |
Weight | 3.3 LB |
