
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Voltage & Frequency | 24 VDC |
Rated Flow | 2 gal/min |
Operation | Solenoid Operated |
Electrical Connection | DIN 43650 |
Mounting | Subplate Mounted |
Model No. | KDG4V-3S-2C08N-M-U1-H5-60 |
NFPA Size | D03 |
Series | KDG4V3S |
Temperature Range [Max] | 179.6 °F |
Valve Performance | Standard Performance |
Body Material | Gray Iron |
Pressure Drop at Rated Flow | 145 |
Control Type | Directional |
Spring Arrangement | C |
Fluid Cleanliness | 15/13/11 micron |
Pressure [Max] | 5000 psi |
Build Type | Spring Centered |
Temperature Range [Min] | -4 °F |
Spool Type | Closed Center |
Weight | 0.0 LB |
