
- Pressure Relief Valve
- 145 to 3000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Pressure Adjustment Range (psi) | 145 to 3,000 |
Pressure [Max] | 3,000 psi |
Valve Mount Type | Pump Flange Mounting |
Lighted | Yes |
Remote | No |
Valve Type | Pressure Relief |
Actuation Option | Solenoid |
Body Material | Cast Iron |
Flow [Max] | 150.00 gal/min |
Model No. | CPF2S-10-F-W-3S-M-FTWL-B5-20 |
Port Type | SAE |
Tank Port Rating | 1450 |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Performance | High Performance |
Adjustment | Yes |
Adjustment Type | Screw |
No. of Stages | Two Stage |
Weight | 21.38 LB |
