
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Electrical Connection | Lead Wires w/ Terminal Box |
Port Restrictor Plugs | None |
Overrides | No Overrides |
No. of Stages | Single Stage |
Solenoid | Double |
Fluid Cleanliness | 19/17/14 micron |
Actuator Type | Solenoid |
Center Position | P & B Blocked, A to T |
Performance | Standard Performance |
Reducer Module | N/A |
Leakage | Standard Performance |
Mechanical Options | None |
Cycle Rate [Max] | N/A |
Pressure Port Check Valve Pressure | N/A |
Compatible Fluids | Petroleum Oil |
Model No. | DG4S4W-013C-X-60 |
Response Type | Standard Response |
Indicator Lights | Yes |
Manual Override | Plain Override |
Operation | Solenoid Operated |
Pressure [Max] | 8500 psi |
Electrical Options | None |
Valve Type | Standard-Duty |
Temperature Range [Max] | 122 °F |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Surge Suppressor/Damper | None |
Spool Code | 3 |
Pilot/Drain | None |
Mechanical Options Code | None |
Coil Rating Code | X |
Body Material | Gray Iron |
Function | 3-Position Spring Centered |
Coil Type Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 250 VDC |
Electrical Options Code | W |
Flow Direction Code | 4 |
AC/DC | DC |
Spool Spring Arrangement Code | C |
NFPA Size | D05 |
Tank Port Rating | 1000 |
Design No. | 60 |
Pilot Valve Type | N/A |
Port T Pressure Rating | 1000 psi |
Temperature Range [Min] | 68 °F |
Rated Flow [Max] | 24 gal/min |
Coil Type | Flying Leads |
Weight | 10.0 LB |
