
- Pressure Relief Valve
- 145 to 725 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Port Type | SAE |
Adjustment Type | Screw |
Model No. | CPF1S-10-A-W-20 |
Seal Material | Buna-N |
Valve Mount Type | Pump Flange Mounting |
Body Material | Cast Iron |
Actuation Option | Proportional |
Pressure [Max] | 3,000 psi |
Remote | No |
Valve Type | Pressure Relief |
No. of Stages | Two Stage |
Pressure Adjustment Range (psi) | 145 to 725 |
Performance | Standard Performance |
Adjustment | Yes |
Flow [Max] | 150.00 gal/min |
Weight | 1.0 LB |
