
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
Seal Material | Water Glycol |
Model No. | DG4V-3S-0C208-M-FTW-GH5-60 |
Indicator Lights | No |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Electrical Connection | Wired Terminal Block |
Function | Spring Centered, Double End |
Operation | Solenoid Operated |
NFPA Size | D03 |
Manual Override | Plain Override |
Weight | 0.0 LB |
