
- Pressure Relief Valve
- 75 gal/min Maximum Flow
Flow [Max] | 75.00 gal/min |
Adjustment | Yes |
Valve Type | Pressure Relief |
Adjustment Type | Screw |
Pressure [Max] | 3,000 psi |
Body Material | Cast Iron |
Actuation Option | Proportional |
Seal Material | Buna-N |
Model No. | CPF1S-08-B-W-20 |
Weight | 1.0 LB |
