
- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Flow [Max] | 113.50 gal/min |
Manual Override | Yes |
Spring Arrangement | A |
Performance | Standard Performance |
Body Material | Cast Iron |
Adjustment | Yes |
Valve Mount Type | NPTF Thread |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Knob |
Pressure [Max] | 3,000 psi |
Valve Type | Pressure Relief |
Actuation Option | Solenoid |
No. of Stages | Two Stage |
Tank Port Rating | 1450 |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Seal Material | Buna-N |
Model No. | CT5-100A-B-M-FPA5WL-B5-100 |
Weight | 0.0 LB |
