
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure [Max] | 3600 psi |
NFPA Size | D05 |
Electrical Connection | KU W/ Deutsch Connector |
Model No. | F3-DG4S4W-012A-B-60-LH |
AC/DC | AC |
Seal Material | Buna-N |
Operation | Solenoid Operated |
Weight | 0.0 LB |
