Skip to content Skip to navigation menu
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump

02-315323

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #102088173
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/2 w/3/8 Key
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61
  • Outlet Port: 1 1/4 in 4-Bolt Flange/Code 62
  • Pressure Compensator
+ Show More + Show Less
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/2 w/3/8 Key
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
Shaft Type Straight w/ Key
Torque Setting None
Displacement (in³/rev) 8
Control Special Features None
Paint N/A
GPM @ Speed 59 gpm @ 1800 rpm
Auxiliary Mounting Pad No Auxiliary Mounting Features
Flow Compensator Setting None
Pump Type Variable Displacement Open Circuit
Pressure Compensator Setting 3,568-3,684 psi
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Case Drain #10 SAE O-Ring Port - Bottom (Top Plugged)
Shaft Description 1 1/2 w/3/8 Key
Special Features No Case to Inlet Check
Control Type Pressure Compensator
Series PVH
Seal Material Viton
Key 3/8 in
Origin Piston Pumps
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62
Rotation Right Hand (CW)
Mounting Flange SAE C, 4 Bolt
Port Location Side Port
Maximum Displacement Adjustment Standard Displacement
Port Type Flange
Shaft Length 2.12 in
Shaft Dia. 1.5 in
Weight 130.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison